Beli fire sealant di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nitto Chemical Industry Flame Retardant Sealant Block (Sealant Kompon)atribut:
- Color: Light Gray
- Content Amount (kg): 1
- Type: Flame retardant
- Package Size (mm): 175x80x40
- METACAULK Firestop Caulk, Sealant, Putty & Spray (Sealant Pelapis Tahan Api)Deskripsi:Firestop caulks and sealants are applied to small gaps and joints to prevent flame from spreading between spaces.atribut:
- UNSPSC: 46191503
- Application Method: Hand
- Brand & Series: METACAULK Metacaulk Putty
- Color: Red
- Color Family: Red
- Composition: Silicone
- Container Size & Type: Bar
- Container Type: Bar
- Coverage Area (ft³): 0.15
- Fire Rating Time (hour): 2
- Fire Resistance Type: Intumescent
- Firestop Material Type: Putty
- Firestop Type: Putty Pad
- Flame Spread Index: 10
- Flame Spread Rating: Class A
- For Location: Through Penetrations
- For Material Type: Conduit; Metal; Steel
- For Use On: Non-Metallic Outlet Boxes
- Formulation: Putty
- Manufacturer Part Number: 66335
- New Properties: Yes SL
- Paintable: Yes
- Properties: Self-Leveling
- Putty Length (inch): 7
- Putty Thickness (inch): 0.13
- Putty Width (inch): 7
- STC Rating: 60
- Self-Leveling: Yes
- Series: Metacaulk Putty
- Shelf Life (year): 2
- Smoke Developed Index: 125
- Standards: ASTM E814 (UL 1479); FM Approved; UL 1479; ULC/CAN4-S115-M
- Sub Brand: Fire Stop
- Usage Location: Small Openings; Through Penetrations
- Water Activated: Yes
- Water Tight: No
- Weicon Flex 310 M Fireseal (Lem Sealant)atribut:
- Size (ml): 310
- Nitto Chemical Industry General Purpose Sealant Block (Sealant Kompon)atribut:
- Content Amount (kg): 1
- Dowsil Glass Sealant Acetic (Lem Silikon)Deskripsi:General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.atribut:
- Appearance: Non-slum paste
- Tack-free Time (minute): 11
- Density (g/cm³): 369
- Tensile Strength (MPa): 2.1
- STI MARINE Firestop Caulk, Sealant, Putty & Spray (Sealant Pelapis Tahan Api)Deskripsi:Firestop caulks and sealants are applied to small gaps and joints to prevent flame from spreading between spaces.atribut:
- UNSPSC: 46191503
- Application Method: Caulk Gun
- Brand & Series: STI MARINE
- Color: Red
- Color Family: Red
- Composition: Silicone
- Container Size & Type: 9.5 oz Cartridge
- Container Size (oz): 9.5
- Container Type: Cartridge
- Density (lbs/gal): 12.5
- Fire Rating Time (hour): Up to 1
- Firestop Material Type: Caulk
- Firestop Type: Sealant/Caulk
- Flame Spread Rating: Class A
- For Use On: Composite Pipe
- Formulation: Silicone
- Manufacturer Part Number: MFS100
- Maximum Application Temperature (°F): 149
- Maximum Service Temperature (°F): 120.2
- Minimum Application Temperature (°F): 40
- Paintable: Yes
- Properties: Water Resistant
- Smoke Developed Index: 50
- Standards: 2010 IMO FTP
- HILTI Sealant Acrylic Firestop (Sealant Anti Api)Deskripsi:Applications- Sealing rigid or low-movement ceiling/wall joints, widths from 6 to 30 mm- Sealing cable tray penetrations- Sealing metal pipe penetrations- For use in various base materials such as masonry, concrete, drywall and metal- Not for use with CPVCProduct options- FS joint filler CP 606 580ml INT grey#209633atribut:
- Color: Grey
- Application Temperature Range (°C): 5-40
- Leed VOC (g/L): 63
- Base Material: Concrete Masonry, Drywall, Steel
- Approx. Curing Time (mm/3 days): 3
- Can Be Painted: Yes
- Content per can/Cartridge (ml): 580
- Product Class: Ultimate
- METACAULK Firestop Passthrough & Collar (Perlengkapan Alat Pemadam)Deskripsi:These firestop collars fit around pipes.atribut:
- UNSPSC: 46191503
- Body Design: Solid
- Body Material: Steel
- Collar Body Diameter (inch): 1.5
- Color: Red
- Expansion Temperature (°F): 375
- Features: No Measurement of Material Required
- Fire Rating Time (hour): 2 (Gypsum Walls/Wood); 3 (Wall and Floor)
- Firestop Product Type: Pipe Collars For Passing Through Walls
- For Material Type: ABS; CPVC; FRPP; PVC; PVC/ABS Foam Core
- For Pipe Material: Plastic
- For Pipe Size (inch): 1.5
- For Use On: Single Pipes
- Includes Mounting Hardware: Yes
- Intumescent: Yes
- Manufacturer Part Number: 66352
- Standards: AN/ULC-S115; ASTM E814; Clean and Gold Certified; cUL Listed; CW US; FM Approved; TM E119; UL 1479
- Sub Brand: Fire Stop
- Usage Location: Floor Penetrations; Wall Penetrations
- Dextone Multipurpose Silicone Sealant (Lem Silikon)Deskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
- Bostik Fireban One Fire Rated PU Sealant (Sealant Anti Api)Deskripsi:Sealant polyurethane tahan api dengan fitur akustik. Sealant berbahan dasar polyurethane satu komponen dan bersifat fire-rated dan low modulus yang bekerja dengan memanfaatkan kelembapan udara untuk membentuk segel kedap air dan tahan cuaca.atribut:
- Size (ml): 600
- Color: Limestone
- Service Temperature (°C): - 40 to 70
- Tack Free Time (hour): 6-12
- Viscosity: Non-sag, smooth thixotropic paste
- Tadiran Lithium Batteryatribut:
- Voltage (V): 3.6
- Furukawa Electric Fire Stop Putty - KPatribut:
- Color: Grey
- Consistency: 60 ± 15
- Specific Gravity: 0.95 ± 0.1 (Water Displacement Method)
- Flame retardancy: Oxigen Index 26 or higher
- Heating Loss: 105°C-110°C, 3 hours, 1% or less
- Point: Optimum for small opening hole 2 hours liferoof certification (UL 1479) Light Weight of spceific gravity (=1.0) and easy install
- SHINWOO Heat-Resistant Silicone Sealant (Lem Silikon)atribut:
- Volume (g): 300
- Firestop Car Emergency Equipment Car Fire Extinguisher (Peralatan Darurat Otomotif)atribut:
- Volume (ml): 500
- Dowsil Neutral Plus Silicone Sealant (Lem Silikon)Deskripsi:A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.atribut:
- Adhesion to: Glass, Metal, Brickwork, Concrete
- Application Temperature Range (°C): -10 to 50
- Cure type: neutral Cure
- Durometer Hardness, Shore A: 19
- Elongation: 3
- High Service Temperature (°C): 150
- Low Service Temperature (°C): -50
- Movement Capability: 0.15
- Size (ml): 300
- Tensile Strength (psi): > 145
- Water Resistant: Yes
- Working Time: 10 Minutes
Daftar Harga fire sealant Terbaru October 2026
| Nitto Chemical Industry Flame Retardant Sealant Block (Sealant Kompon) | Rp1.399.900 |
| METACAULK Firestop Caulk, Sealant, Putty & Spray (Sealant Pelapis Tahan Api) | Rp439.900 |
| Weicon Flex 310 M Fireseal (Lem Sealant) | Rp939.900 |
| Nitto Chemical Industry General Purpose Sealant Block (Sealant Kompon) | Rp1.399.900 |
| Dowsil Glass Sealant Acetic (Lem Silikon) | Rp75.900 |
| INABA DENKO Fireproof Cap NX | Rp669.900 |
| STI MARINE Firestop Caulk, Sealant, Putty & Spray (Sealant Pelapis Tahan Api) | Rp1.399.900 |
| Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen) | Rp31.900 |
| HILTI Sealant Acrylic Firestop (Sealant Anti Api) | Rp569.900 |
| METACAULK Firestop Passthrough & Collar (Perlengkapan Alat Pemadam) | Rp469.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Nitto%20Chemical%20Industry%20Flame%20Retardant%20Sealant%20Block%20(Sealant%20Kompon)/h3P108238615-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/METACAULK%20Firestop%20Caulk%2C%20Sealant%2C%20Putty%20%26%20Spray%20(Sealant%20Pelapis%20Tahan%20Api)/luP109364786-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Nitto%20Chemical%20Industry%20General%20Purpose%20Sealant%20Block%20(Sealant%20Kompon)/hlP108238633-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dowsil%20Glass%20Sealant%20Acetic%20(Lem%20Silikon)/g9P103635585-2.jpg)
%20Khusus%20Lain/INABA%20DENKO%20Fireproof%20Cap%20NX/P102974450-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/STI%20MARINE%20Firestop%20Caulk%2C%20Sealant%2C%20Putty%20%26%20Spray%20(Sealant%20Pelapis%20Tahan%20Api)/n1P109364829-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Dextone%20Epoxy%20Adhesive%20(Lem%20Epoxy%20Dua%20Komponen)/P102037508-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/HILTI%20Sealant%20Acrylic%20Firestop%20(Sealant%20Anti%20Api)/7wP104885284-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/METACAULK%20Firestop%20Passthrough%20%26%20Collar%20(Perlengkapan%20Alat%20Pemadam)/7kP109463272-1.jpg)
/P102723971-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Bostik%20Fireban%20One%20Fire%20Rated%20PU%20Sealant%20(Sealant%20Anti%20Api)/bnP104638419-1.jpg)


/3mP106836130-1.jpg)
/50P111095180-1.jpg)
/nrP108412855-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)